100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
60BS15 1 3/8
Description
60BS15 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-3/8" BORE
Part # 60BS15 1 3/8
BDI # 622772
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34287
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
100B12
Description
100B12 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 12T 1" MIN PLAIN BORE
Part # 100B12
BDI # 614272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
35932
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
50BTL16H-1610
Description
50BTL16H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1610 BUSHING
Part # 100534
BDI # 251697
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568441
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed