CCC2

COMPARE

CCC2

Description
CCC2 CONVEYOR END SHAFT ; 1" X 6" CLOSE CPLG SHAFT

MARTIN SPROCKET & GR

Part # CCC2

BDI # 606544

Features

Size: 1 IN Dia X 6 IN L
Part Description: Close Coupling Shaft
Inch - Metric: Inch
Other Features: Jig Drilling Allows for Ease of Installation
Product Name: Screw Conveyor Coupling Shaft

Price Inventory : Available to order
Loading Price
QTY
CE2BB

COMPARE

CE2BB

Description
CE2BB CONVEYOR END SHAFT ; WITHOUT SEAL 1" DIA X 6" L

MARTIN SPROCKET & GR

Part # CE2BB

BDI # 606572

Features

Size: 1 IN Dia X 6 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY