CE6BB

COMPARE

CE6BB

Description
CE6BB CONVEYOR END SHAFT ; 3" X 10 5/8"

MARTIN SPROCKET & GR

Part # CE6BB

BDI # 605493

Features

Size: 3 IN Dia X 10.625 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE6BB-H

COMPARE

CE6BB-H

Description
CE6BB-H CONVEYOR END SHAFT ; 3"X 10-5/8" SIZE HARDENED

MARTIN SPROCKET & GR

Part # CE6BB-H

BDI # 605494

Features

Size: 3 IN Dia X 10.625 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY