Page 1 of 32

Next

Compare
16CH706

COMPARE

16CH706

Description
16CH706 BEARING HANGER ; 16" X 3" STY 70 BB

MARTIN SPROCKET & GR

Part # 16CH706

BDI # 615897

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 70
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
16CH2266

COMPARE

16CH2266

Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2266

BDI # 615893

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
16CH2206-O

COMPARE

16CH2206-O

Description
16CH2206-O BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2206-O

BDI # 615892

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 220
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY
18CH307

COMPARE

18CH307

Description
18CH307 HANGER BEARING

MARTIN SPROCKET & GR

Part # 18CH307

BDI # 21552435

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 9.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 241.3

Series: 30
Inch - Metric: Inch
Other Features: 18 Inch Conveyor Diameter | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name: Hanger
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
16CH606

COMPARE

16CH606

Description
16CH606 BEARING HANGER ; 16" X 3" 60

MARTIN SPROCKET & GR

Part # 16CH606

BDI # 615896

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 60
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY