10H412-R
Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID
Part # 10H412-R
BDI # 614007
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
12S616-R-AR 13FT-9IN MTO
Description
12S616-R-AR 13FT-9IN MTO CONVEYOR SCREW ; R/H AR225 SECT FL SKIP WELDED
Part # 12S616-R-AR 13FT-9IN MTO
BDI # 25166454
Features
Length - Feet:
13.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12S616-R-AR 4FT-9IN MTO
Description
12S616-R-AR 4FT-9IN MTO CONVEYOR SCREW ; R/H AR225 SECT FL SKIP WELDED
Part # 12S616-R-AR 4FT-9IN MTO
BDI # 25166460
Features
Length - Feet:
4.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12HF614-R
Description
12HF614-R CONVEYOR SCREW FLIGHT ; 12"X12"X HELICOID
Part # 12HF614-R
BDI # 614963
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Flight
14HF614-R
Description
14HF614-R CONVEYOR SCREW FLIGHT ; 14"X14" HELICOID
Part # 14HF614-R
BDI # 615484
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight