CSW12022X25
Description
CSW12022X25 CONVEYOR PULLEY ; 12X22 SD WING XT25 LESS BSH
Part # CSW12022X25
BDI # 17799513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20024X25
Description
CSW20024X25 CONVEYOR PULLEY ; 20X24 SD WING XT25 LESS BSH
Part # CSW20024X25
BDI # 17799865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1438X25L3
Description
CMES1438X25L3 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 3/8 PL
Part # CMES1438X25L3
BDI # 22928088
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1438X25L2
Description
CMES1438X25L2 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 1/4 PL
Part # CMES1438X25L2
BDI # 22928086
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2044X25L2
Description
CMES2044X25L2 CONVEYOR PULLEY ; 20X44 MES DRUM XT25 1/4 PL
Part # CMES2044X25L2
BDI # 22930470
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed