Page 1 of 5

Next

Compare
880C11

COMPARE

880C11

Description
880C11 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C11

BDI # 625622

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-12T 1-3/16IN KWSS

COMPARE

NS880-12T 1-3/16IN KWSS

Description
NS880-12T 1-3/16IN KWSS SPROCKET ; 614-34-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS880-12T 1-3/16IN KWSS

BDI # 18146046

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU880-12T 3/4IN IDL NYL

COMPARE

KU880-12T 3/4IN IDL NYL

Description
KU880-12T 3/4IN IDL NYL SPROCKET ; 114-183-7 NON RETURNABLE

REXNORD

Part # KU880-12T 3/4IN IDL NYL

BDI # 18143840

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T

REXNORD

Part # 880-12T RB 3/4IN ARM BODY

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-11T-1-1/2IN-KWSS-PA 614-101-11

COMPARE

NS880-11T-1-1/2IN-KWSS-PA 614-101-11

Description
NS880-11T-1-1/2IN-KWSS-PA SPROCKET ; 614-101-11 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS880-11T-1-1/2IN-KWSS-PA 614-101-11

BDI # 24116380

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.299
Outside Diameter - Millimeter: 134.595
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY