24-GD5020-02
Description
24-GD5020-02 IDL LT D ST4.25RIS F/S ; IDLER NON RETURNABLE
Part # 24-GD5020-02
BDI # 18139687
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
72-GD6020-01
Description
72-GD6020-01 IDL LT ST 4.25RISE R/G ; IDLER NON RETURNABLE
Part # 72-GD6020-01
BDI # 18141614
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount
24-GC6310-02
Description
24-GC6310-02 IDL 35 A/S ST EQ F/S ; TRAINING IDLER NON RETURNABLE
Part # 24-GC6310-02
BDI # 18139679
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
20-GB5020-20
Description
20 GB5020 20 ; POR IDLER FLAT 4.25 RISE RG B+
Part # 20-GB5020-20
BDI # 18139692
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount