NS5996-14T-4-1/2IN-2KW-PA 614-131-7
Description
NS5996-14T-4-1/2IN-2KW-PA SPROCKET ; 614-131-7 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T-4-1/2IN-2KW-PA 614-131-7
BDI # 24118514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4IN KW2SS NYL SPROCKET ; 114-329-2 NON RETURNABLE
Part # KU820-41T 1-1/4IN KW2SS NYL
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815A41 X 1-3/16IN 1/4X1/8 KW SS
Description
815A41 X 1-3/16IN 1/4X1/8 KW SS SPRKT
Part # 815A41 X 1-3/16IN 1/4X1/8 KW SS
BDI # 24026802
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2IN SQ SPROCKET ; 614-89-1 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T 3-1/2IN SQ
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 2-1/2IN S PA
Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T 2-1/2IN S PA
BDI # 22605069
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore