18X44 CR DR XT50 MDX 3/8 HBG LAG
Description
18X44 CR DR XT50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X44 CR DR XT50 MDX 3/8 HBG LAG
BDI # 20505443
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X44 CR DR XT45 MDX 3/8 HBG LAG
Description
18X44 CR DR XT45 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X44 CR DR XT45 MDX 3/8 HBG LAG
BDI # 20505441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
CSW12038X30
Description
CSW12038X30 CONVEYOR PULLEY ; 12X38 SD WING PULLEY XT30
Part # CSW12038X30
BDI # 17799542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSW12022X25
Description
CSW12022X25 CONVEYOR PULLEY ; 12X22 SD WING XT25 LESS BSH
Part # CSW12022X25
BDI # 17799513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20026H40
Description
CSW20026H40 CONVEYOR PULLEY ; POR 20X26 SD WING H40 LESS BSH
Part # CSW20026H40
BDI # 17799872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed