CMD36032X50
Description
CMD36032X50 CONVEYOR PULLEY ; 36X32 MD DRUM XT50 LESS BSH
Part # CMD36032X50
BDI # 17796405
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36030X40
Description
CMD36030X40 CONVEYOR PULLEY ; 36X30 MD DRUM XT40 LESS BSH
Part # CMD36030X40
BDI # 17796399
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36024X45
Description
CMD36024X45 CONVEYOR PULLEY ; 36X24 MD DRUM XT45 LESS BSH
Part # CMD36024X45
BDI # 17796392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
36X44 CR DR XT40 MDX 1/2 HBG LAG
Description
36X44 CR DR XT40 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 36X44 CR DR XT40 MDX 1/2 HBG LAG
BDI # 20505173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
CMES3657X50L4H
Description
CMES3657X50L4H CONVEYOR PULLEY ; 36X57 MES DRUM XT50 1/2 HBL
Part # CMES3657X50L4H
BDI # 22934863
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed