E7-20U-60-04
Description
E7-20U-60-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 60" W BLT (SMARTCATALOG)
Part # E7-20U-60-04
BDI # 26389891
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E7-TI-66
Description
E7-TI-66 IMPACT IDLER ROLL ; 5" DIA ROLLER 66" WIDE BELT CEMA C
Part # E7-TI-66
BDI # 21978812
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-RRD-84-7S
Description
E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-84-7S
BDI # 24657900
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66