C6-20T-30-09
Description
C6-20T-30-09 INSERT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA C
Part # C6-20T-30-09
BDI # 21979826
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-36-09
Description
D5-45TSA-36-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 36" WIDE BELT CEMA D
Part # D5-45TSA-36-09
BDI # 21979728
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-42-09
Description
D5-45TSA-42-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 42" WIDE BELT CEMA D
Part # D5-45TSA-42-09
BDI # 21979730
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-30-09
Description
D5-45TSA-30-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D
Part # D5-45TSA-30-09
BDI # 21979726
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-24-09
Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D
Part # D5-45TSA-24-09
BDI # 21979724
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount