Page 1 of 30

Next

Compare
16CH2166

COMPARE

16CH2166

Description
16CH2166 BEARING HANGER ; 16" X 3" 216

MARTIN SPROCKET & GR

Part # 16CH2166

BDI # 615890

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 216
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
16CH606

COMPARE

16CH606

Description
16CH606 BEARING HANGER ; 16" X 3" 60

MARTIN SPROCKET & GR

Part # 16CH606

BDI # 615896

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 60
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY
20CH2267 STYL 226

COMPARE

20CH2267 STYL 226

Description
20CH2267 STYL 226 HANGER ; 3-7/16" CPLNG SIZE 20" CNVYR DIA

MARTIN SPROCKET & GR

Part # 20CH2267 STYL 226

BDI # 21552475

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 226
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
9CH2204-SS

COMPARE

9CH2204-SS

Description
9CH2204-SS SCREW CONVEYOR ; MTO

MARTIN SPROCKET & GR

Part # 9CH2204-SS

BDI # 24675480

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 220
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
12CH705

COMPARE

12CH705

Description
12CH705 BEARING HANGER ; 12" X 2 7/16" 70

MARTIN SPROCKET & GR

Part # 12CH705

BDI # 614942

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY