CE4B

COMPARE

CE4B

Description
CE4B CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 10.25" L

MARTIN SPROCKET & GR

Part # CE4B

BDI # 605469

Features

Size: 2 IN Dia X 10.25 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Bronze Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE4B-H

COMPARE

CE4B-H

Description
CE4B-H CONVEYOR END SHAFT ; 2" X 10 1/4" HRD

MARTIN SPROCKET & GR

Part # CE4B-H

BDI # 605470

Features

Size: 2 IN Dia X 10.25 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Bronze Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY