CSD18026H40L3H
Description
CSD18026H40L3H CONVEYOR PULLEY ; POR 18X26 SD DRUM H40 NO BSH LAGG
Part # CSD18026H40L3H
BDI # 17798333
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMD24057H40
Description
CMD24057H40 CONVEYOR PULLEY ; POR 24X57 MD DRUM H40 LESS BSH
Part # CMD24057H40
BDI # 17796222
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18026H40
Description
CMW18026H40 CONVEYOR PULLEY ; POR 18X26 MD WING H40 LESS BSH
Part # CMW18026H40
BDI # 17796917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMD14044H40
Description
CMD14044H40 CONVEYOR PULLEY ; POR 14X44 MD DRUM H40 LESS BSH
Part # CMD14044H40
BDI # 17795633
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMW14063H40
Description
CMW14063H40 CONVEYOR PULLEY ; POR 14X63 MD WING H40 LESS BSH
Part # CMW14063H40
BDI # 17796750
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed