CMES3663X50L3
Description
CMES3663X50L3 CONVEYOR PULLEY ; 36X63 MES DRUM XT50 3/8 PL
Part # CMES3663X50L3
BDI # 22934995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD48042X50
Description
CSD48042X50 CONVEYOR PULLEY ; POR 48X42 SD DRUM XT50 LESS BSH
Part # CSD48042X50
BDI # 17799276
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48051X50
Description
CSD48051X50 CONVEYOR PULLEY ; POR 48X51 SD DRUM XT50 LESS BSH
Part # CSD48051X50
BDI # 17799285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2444X50L4
Description
CMES2444X50L4 CONVEYOR PULLEY ; 24X44 MES DRUM XT50 1/2 PL
Part # CMES2444X50L4
BDI # 22932051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2444X50L3H
Description
CMES2444X50L3H CONVEYOR PULLEY ; 24X44 MES DRUM XT50 3/8 HBL
Part # CMES2444X50L3H
BDI # 22932048
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed