Page 1 of 23

Next

Compare
CHM365A

COMPARE

CHM365A

Description
CHM365A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3418M TEAO F1

BALDOR-RELIANCE

Part # CHM365A

BDI # 126031

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CHM364A

COMPARE

CHM364A

Description
CHM364A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M TEAO F1

BALDOR-RELIANCE

Part # CHM364A

BDI # 126030

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CHM345A

COMPARE

CHM345A

Description
CHM345A AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56YZ 3416M TEAO F1

BALDOR-RELIANCE

Part # CHM345A

BDI # 126029

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
CHM264A

COMPARE

CHM264A

Description
CHM264A AC MOTOR ; .33HP 1140RPM 3PH 60HZ 48YZ 3414M TEAO F

BALDOR-RELIANCE

Part # CHM264A

BDI # 126027

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY