Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
10.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM90N-175BA
Description
BSM90N-175BA ; BSM90N-175BA T'STAT BRAKE
Part # BSM90N-175BA
BDI # 21922104
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
9.11
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM80N-175BA
Description
BSM80N-175BA ; BSM80N-175BA T'STAT RESOLVER
Part # BSM80N-175BA
BDI # 21922084
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
7.536
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM100N-4250AA
Description
BSM100N-4250AA ; BSM100N-4250AA (NEO) T STAT, RESOLVER
Part # BSM100N-4250AA
BDI # 21810844
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
1200
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
16.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM63N-250AA
Description
BSM63N-250AA ; BSM63N-250AA (NEO) T STAT, RESOLVE
Part # BSM63N-250AA
BDI # 21810882
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
6.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face