CEBM3558T-D

COMPARE

CEBM3558T-D

Description
CEBM3558T-D GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 145TYC 3528M

BALDOR-RELIANCE

Part # CEBM3558T-D

BDI # 125660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEUHM3558T

COMPARE

CEUHM3558T

Description
CEUHM3558T UNIT HANDLING MOTOR ; 2HP 1755RPM 3PH 145TYC 3530M

BALDOR-RELIANCE

Part # CEUHM3558T

BDI # 125922

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY