WCL1406T
Description
WCL1406T AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TCZ 3628L OPEN
Part # WCL1406T
BDI # 132022
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted