VHECP3663T

COMPARE

VHECP3663T

Description
VHECP3663T SOLID SHAFT PUMP MOTOR ; 5HP 3490RPM 3PH 60HZ 184 HP 0632M TEFC F

BALDOR-RELIANCE

Part # VHECP3663T

BDI # 130970

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.18
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP3665T

COMPARE

VHECP3665T

Description
VHECP3665T SOLID SHAFT PUMP MOTOR ; 5HP 1750RPM 3PH 60HZ 184HP 0641M TEFC F1

BALDOR-RELIANCE

Part # VHECP3665T

BDI # 130971

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.18
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY