ECP84109T-4
Description
ECP84109T-4 SEVERE DUTY AC MOTOR ; 40HP 3545RPM 3PH 60HZ 324TS TEFC F1
Part # ECP84109T-4
BDI # 126821
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT3402TS
Description
XT3402TS AC MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1240M TEFC
Part # XT3402TS
BDI # 26366387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
ECP4109T-4
Description
ECP4109T-4 SEVER DUTY AC MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1244M TEFC F
Part # ECP4109T-4
BDI # 126670
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4109T
Description
EM4109T GENERAL PURPOSE AC MOTOR ; 40HP 324TS FRM 3600RPM 230/460VAC
Part # EM4109T
BDI # 127423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4109T-5
Description
EM4109T-5 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 324TS 1240M TEFC F
Part # EM4109T-5
BDI # 127424
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted