05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY