ECP83768T-4
Description
ECP83768T-4 SEVERE DUTY AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83768T-4
BDI # 126797
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3768T-4
Description
ECP3768T-4 SEVER DUTY AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP3768T-4
BDI # 126637
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3774T-5
Description
ECP3774T-5 SEVER DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP3774T-5
BDI # 126649
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83774T-4
Description
ECP83774T-4 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-4
BDI # 126805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83774T-5
Description
ECP83774T-5 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-5
BDI # 126806
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted