UCME759

COMPARE

UCME759

Description
UCME759 AC MOTOR ; 7.5-9.2 AIR OVERHP 3450RPM 3PH 60HZ 184T

BALDOR-RELIANCE

Part # UCME759

BDI # 130670

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2 | 9.2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY