12TH7NC 200FT/CARTON
Description
12TH7NC XCTN HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7
Part # 12TH7NC 200FT/CARTON
BDI # 1093445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Orange
8TH7NCDL 250FT/CARTON
Description
8TH7NCDL XCTN HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 8TH7NCDL 250FT/CARTON
BDI # 1117578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
10NABTOX50FT TYPE B
Description
10NABTO X50FT AIR BRAKE NYLON TUBING ; H30083-10
Part # 10NABTOX50FT TYPE B
BDI # 1090727
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Color:
Orange
Product Name:
Tubing
8TH7NCX50FT
Description
8TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 40/PACK
Part # 8TH7NCX50FT
BDI # 1117579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
12TH7NCX50FT
Description
12TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 50/PACK
Part # 12TH7NCX50FT
BDI # 1093444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Orange