NB24B-5/8
Description
NB24B-5/8 SPUR GEAR ; 5/8" BORE 1-1/2" PITCH DIA 16 DP
Part # NB24B-5/8
BDI # 1402376
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668454
Pressure Angle:
14.5
M2 Z=24 SPUR WITH HUB NR. PM28024
Description
SATI M2 Z=24 SPUR WITH HUB NR. PM28024
Part # M2 Z=24 SPUR WITH HUB NR. PM28024
BDI # 1405295
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
48
M1.5 Z=24 SPUR WITH HUB NR. PM27024
Description
SATI M1.5 Z=24 SPUR WITH HUB NR. PM27024
Part # M1.5 Z=24 SPUR WITH HUB NR. PM27024
BDI # 1405265
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.417
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 10
Pressure Angle:
20
Pitch Diameter - Millimeter:
36
TS324 20DEG MTO
Description
TS324 20DEG MTO SPUR GEAR ; 2.999/3" 3/4X3/8 KW 1-5/8 SS 5-1/4 LTB
Part # TS324 20DEG MTO
BDI # 24447950
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6