3/8IN PC5000 BLUE 300FT/REEL
Description
GATES 3/8IN PC5000 BLUE 300FT/REEL
Part # 3/8IN PC5000 BLUE 300FT/REEL
BDI # 1483867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
1/2IN PC2500 BLUE 300FT/REEL
Description
GATES 1/2IN PC2500 BLUE 300FT/REEL
Part # 1/2IN PC2500 BLUE 300FT/REEL
BDI # 1483865
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
7 PSI Min Burst Pressure | 1 Wire Braid High Tensile Steel
Inside Diameter - Millimeter:
12.7
Color:
Blue
3/8IN PC3000 BLUE 300FT/REEL
Description
3/8IN PC3000 BLUE 300FT/REEL
Part # 3/8IN PC3000 BLUE 300FT/REEL
BDI # 1463023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN PC5000 BLUE 300FT/REEL
Description
GATES 3/8IN PC5000 BLUE 300FT/REEL
Part # 3/8IN PC5000 BLUE 300FT/REEL
BDI # 1462557
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
16MEGATECHG5TB 150FT/REEL
Description
16MEGATECH G5TB XREEL HYDRAULIC HOSE ; MEGATECH G5TB OIL-AIR RETURN
Part # 16MEGATECHG5TB 150FT/REEL
BDI # 1097287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Blue