5TH18NC 250FT/CARTON
Description
5TH18NC XCTN HYDRAULIC HOSE ; TH18NC CONSTANT PRESS SAE 100R18
Part # 5TH18NC 250FT/CARTON
BDI # 1110617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
Synthetic Fiber | Bend Radius 1.8 Inch | Burst Pressure 12000 PSI | Two Band of Synthetic Fiber
Typical Use:
Hydraulic System | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Orange
8TH7NCDL 250FT/CARTON
Description
8TH7NCDL XCTN HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 8TH7NCDL 250FT/CARTON
BDI # 1117578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
2X200 BLACK GOLD POTABLE WATER 300D ORG
Description
2X200 BG ABS POTABLE WTR 300D ; HOSE NON-RETURNABLE
Part # 2X200 BLACK GOLD POTABLE WATER 300D ORG
BDI # 22291753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
50.8
Color:
Orange
3X200 BLACK GOLD POTABLE WATER 300D
Description
3X200 BG POTABLE WATER 300D ; HOSE
Part # 3X200 BLACK GOLD POTABLE WATER 300D
BDI # 22284735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
76.2
Color:
Orange
8TH8NCX50FT
Description
8TH8NC X50FT HYDRAULIC HOSE ; TH8NC NON CONDUCTIVE SAE 100R8 50/PACK
Part # 8TH8NCX50FT
BDI # 1117583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.87
Outside Diameter - Millimeter:
22.098
Other Features:
2 Synthetic Fiber Braid | Bend Radius 4 Inch | Burst Pressure 14000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange