1/2INX50FT 1000MP MINE MASTER
Description
1/2X50BLK MINE SPRAY 1000 YLW ; MINING HOSE NON RETURNABLE
Part # 1/2INX50FT 1000MP MINE MASTER
BDI # 1089318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
12.7
Color:
Yellow
4NABTY 1000FT/REEL TYPE A
Description
4NABTY XREEL AIR BRAKE NYLON TUBING
Part # 4NABTY 1000FT/REEL TYPE A
BDI # 1108572
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
4NABTYX100FT TYPE A
Description
4NABTY X100FT AIR BRAKE NYLON TUBING ; H30072-04
Part # 4NABTYX100FT TYPE A
BDI # 1108571
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
2INX50FT 1000 MP/MINE SPRAY
Description
2X50CTN MINE SPRAY 1000 YLW ; MINING HOSE
Part # 2INX50FT 1000 MP/MINE SPRAY
BDI # 18201635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow
1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
Description
1/2X500 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
BDI # 18201722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.25 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
12.7
Color:
Yellow