CT1101-L
Description
CT1101-L LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 SINGLE
Part # CT1101-L
BDI # 17283077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1103
Description
CT1103 LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 DOUBLE
Part # CT1103
BDI # 17283079
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1201
Description
CT1201 LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 SINGLE
Part # CT1201
BDI # 17283085
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1206
Description
CT1206 LINEAR CHAIN TENSIONER ; POR NON RETURNABLE #40 TRIPLE
Part # CT1206
BDI # 17283092
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
34.798
Face Width - Inch:
1.37
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
3
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
22.098
Face Width - Inch:
0.87
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted