RT3001
Description
RT3001 IDLER TENSIONER ; SHAFT MOUNTED 1/2" SHAFT 6.92" OAL
Part # RT3001
BDI # 17283397
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.92
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.34
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
8.24
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
SB0018
Description
SB0018 SHOULDER MOUNTING ADAPTER ; POR 0.39" ID X 0.64" L 17MM BORE
Part # SB0018
BDI # 17283412
Features
Size:
0.39 IN Bore X 0.872 IN L
Used For:
Belt Tensioner
Part Description:
Shoulder Adapter
Inch - Metric:
Inch
Material:
Sintered Iron
Other Features:
Press Fitted
Product Name:
Adapter
Part Type:
Shoulder
SB0020
Description
SB0020 SHOULDER MOUNTING ADAPTER ; POR NON RETURNABLE 0.39"IDX0.83"L 17MMB
Part # SB0020
BDI # 17283413
Features
Size:
0.39 IN Bore X 1.062 IN L
Used For:
Belt Tensioner
Part Description:
Shoulder Adapter
Inch - Metric:
Inch
Material:
Sintered Iron
Other Features:
Press Fitted
Product Name:
Adapter
Part Type:
Shoulder
SB0001
Description
SB0001 SHOULDER MOUNTING ADAPTER ; POR 0.39" ID X 0.50" L 17MM BORE
Part # SB0001
BDI # 17283404
Features
Size:
0.39 IN Bore X 0.732 IN L
Used For:
Belt Tensioner
Part Description:
Shoulder Adapter
Inch - Metric:
Inch
Material:
Sintered Iron
Other Features:
Press Fitted
Product Name:
Adapter
Part Type:
Shoulder