30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 30-SPK2-IDL
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
62-IDL-SPRK
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Part # 62-IDL-SPRK
BDI # 1111523
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
62
40-IDLR-BUSH E
Description
40-IDLR-BUSH(E) ; NON-RETURNABLE 1" BORE E SERIES QD BUSH
Part # 40-IDLR-BUSH E
BDI # 1106566
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
3.83
Flange Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
97.282
Length - Millimeter:
69.85
Other Features:
1-14 Thread
Length - Inch:
2.75
Bushing Series:
E
6.50X2.75-IDL-FLAT
Description
6.50X2.75-IDL-FLAT ; 14MM PITCH 6.5IN OD
Part # 6.50X2.75-IDL-FLAT
BDI # 1110879
Features
Maximum Belt Width - Inch:
2.165
Maximum Belt Width - Millimeter:
55
Bearing Type:
Ball Bearing
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing
30-IDLR-BUSH SF
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
Part # 30-IDLR-BUSH SF
BDI # 1103765
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
52.4
Other Features:
1-14 Thread
Length - Inch:
2.063
Bushing Series:
SF