12B-1/Z=13 NR. PC11013
Description
SATI 12B-1/Z=13 NR. PC11013
Part # 12B-1/Z=13 NR. PC11013
BDI # 1405073
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
12B-1/Z=15 NR. PC11015
Description
SATI 12B-1/Z=15 NR. PC11015
Part # 12B-1/Z=15 NR. PC11015
BDI # 1405074
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
KSR16-L0-12-10-13-08
Description
KSR16-L0-12-10-13-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 87MM OD X 18.3MM WD
Part # KSR16-L0-12-10-13-08
BDI # 1175032
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Length Thru Bore - Millimeter:
18.3
Other Features:
10.5 MM Teeth Width
12B-1/Z=16 NR. PC11016
Description
SATI 12B-1/Z=16 NR. PC11016
Part # 12B-1/Z=16 NR. PC11016
BDI # 1405075
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
12B-1/Z=12 NR. PC11012
Description
SATI 12B-1/Z=12 NR. PC11012
Part # 12B-1/Z=12 NR. PC11012
BDI # 1405072
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72