08B-1/Z=16 NR. PC09016
Description
SATI 08B-1/Z=16 NR. PC09016
Part # 08B-1/Z=16 NR. PC09016
BDI # 1405061
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
10B-1/Z=16 NR. PC10016
Description
SATI 10B-1/Z=16 NR. PC10016
Part # 10B-1/Z=16 NR. PC10016
BDI # 1405068
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width
N16H200 IDLER
Description
N16H200 IDLER ; 1" BORE 2" BW H 1/2" BP 16T
Part # N16H200 IDLER
BDI # 327208
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
50.8
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
50.8
80BB16H 1-3/16 MTO IDLER
Description
80BB16H 1-3/16 MTO IDLER SPROCKET ; 16 TEETH 1-3/16" BORE DIA
Part # 80BB16H 1-3/16 MTO IDLER
BDI # 21552626
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
30.175
Number of Rows of Teeth:
1
Number of Teeth:
16