Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
RT3001
Description
RT3001 IDLER TENSIONER ; SHAFT MOUNTED 1/2" SHAFT 6.92" OAL
Part # RT3001
BDI # 17283397
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.92
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.34
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
8.24
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.58
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Laser-Cut Steel Arm | Used for Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4
RT4100
Description
RT4100 IDLER TENSIONER ; 1/2" SHAFT DIA 8.58" LG 4" WD
Part # RT4100
BDI # 17283398
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.58
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4