CBN-3122-S-B3-18-PT24-145T-1.5
Description
CBN-3122-S-B3-18-PT24-145T-1.5 GEARBOX
Part # CBN-3122-S-B3-18-PT24-145T-1.5
BDI # 27572569
CBN3242SB3U184TC 8:1
Description
CBN3242SB3U184TC 8:1 HELICAL GR REDUCER ; 8:1 RATIO
Part # CBN3242SB3U184TC 8:1
BDI # 25122968
CBN-3482-S-B3-4-HC24-215T-10
Description
CBN-3482-S-B3-4-HC24-215T-10 ; INLINE HELICAL GEARMOTOR
Part # CBN-3482-S-B3-4-HC24-215T-10
BDI # 20289247
Features
Mounting Frame:
215TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
27.63
Overall Width - Inch:
14.05
CBN-3122-S-B3-4-U-184TC-NM
Description
CBN-3122-S-B3-4-U-184TC-NM SPEED REDUCER
Part # CBN-3122-S-B3-4-U-184TC-NM
BDI # 25195400
CBN-3001-S-B3-5-U-56C-NM
Description
CBN-3001-S-B3-5-U-56C-NM REDUCER
Part # CBN-3001-S-B3-5-U-56C-NM
BDI # 25198198