HB682 100SEP 14.74 1-5/8IN SHFT
Description
H6S10S01474 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 100SEP 14.74 1-5/8IN SHFT
BDI # 298960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35
HB682 100SEP 4.22 1-5/8IN SHFT
Description
H6S10S00422 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB682 100SEP 4.22 1-5/8IN SHFT
BDI # 298958
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35
HB482CN140TC/37.06A1SI1.250X2.36
Description
H4C14S03706 HELICAL GEAR REDUCER
Part # HB482CN140TC/37.06A1SI1.250X2.36
BDI # 298734
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482CN180TC/20.95A1SI1.250X2.36
Description
H4C18S02095 HELICAL GEAR REDUCER
Part # HB482CN180TC/20.95A1SI1.250X2.36
BDI # 298782
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB482CN140TC/26.53A1SI1.250X2.36
Description
H4C14S02653 HELICAL GEAR REDUCER ; 3749"-LBS 3.92HP 1750RPM
Part # HB482CN140TC/26.53A1SI1.250X2.36
BDI # 298722
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66