F862B-3.3K-B9-M1
Description
F862B-3.3K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-3.3K-B9-M1
BDI # 180682
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
530.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26