NT23-030-0-RM060-6
Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT23-030-0-RM060-6
BDI # 852338
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338360
Mounting Method:
Base Mounted
Overall Length - Inch:
11.69
F612CF-32-B5
Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F612CF-32-B5
BDI # 165857
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338484
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.6
F842B-32K-B5-M1
Description
F842B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-32K-B5-M1
BDI # 180556
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338308
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
PL2115-030-KS-S-0801-24.0
Description
PL2115-030-KS-S-0801-24.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL2115-030-KS-S-0801-24.0
BDI # 184106
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.898
Overall Width - Inch:
4.528