DT142-050-0-RM142-80A
Description
DT142-050-0-RM142-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-050-0-RM142-80A
BDI # 848164
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.583
Overall Width - Inch:
5.591
NT60-050-0-RM060-6
Description
NT60-050-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT60-050-0-RM060-6
BDI # 853125
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.964
Overall Width - Inch:
2.4
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Base Mounted
Overall Length - Inch:
9.9
Overall Width - Inch:
6.9
PL5205-050-4151101-35.0
Description
PL5205-050-4151101-35.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5205-050-4151101-35.0
BDI # 185302
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.268
Overall Width - Inch:
8.071
872BF-50K-M8
Description
872BF-50K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 872BF-50K-M8
BDI # 180363
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81