CBN-3001-S-V1-6.3-U-56C-NM

COMPARE

CBN-3001-S-V1-6.3-U-56C-NM

Description
CBN-3001-S-V1-6.3-U-56C-NM SPEED RDCR ; C-FACE FLANGE MOUNT 6.3:1

BROWNING

Part # CBN-3001-S-V1-6.3-U-56C-NM

BDI # 21505976

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2.01HP
Nominal Max Output RPM: 280
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 6.3:1
Input Type: C-Face Quill
Inch - Metric: Inch
Other Features: Single Reduction
Mounting Method: Flange Mounted

Price Inventory : Available to order
Loading Price
QTY