842B-9.0K-M1
Description
842B-9.0K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842B-9.0K-M1
BDI # 180133
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338325
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
F862BF-9.0K-B9-M8
Description
F862BF-9.0K-B9-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862BF-9.0K-B9-M8
BDI # 180769
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
F842B-9.0K-B7-M1
Description
F842B-9.0K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-9.0K-B7-M1
BDI # 180573
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
F862B-9.0K-B11-M1
Description
F862B-9.0K-B11-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-9.0K-B11-M1
BDI # 180712
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
F862B-9.0K-B9-M1
Description
F862B-9.0K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-9.0K-B9-M1
BDI # 180713
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26