NS5996-14T-4-1/2IN-2KW-PA 614-131-7
Description
NS5996-14T-4-1/2IN-2KW-PA SPROCKET ; 614-131-7 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T-4-1/2IN-2KW-PA 614-131-7
BDI # 24118514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2IN SQ SPROCKET ; 614-89-1 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T 3-1/2IN SQ
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 2-1/2IN S PA
Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T 2-1/2IN S PA
BDI # 22605069
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED
Part # N4700-21T 2-1/2IN S POM
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM SPROCKET ; 114-1182-1 NON-SPLIT
Part # N5996-17T-2-1/2IN-S-POM 114-1182-1
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore