10X24 CR DR HE30 3/8 HBG LAG;202171
Description
10X24 CR DR HE30 3/8 HBG LAG ; 202171, DRUM PULLEY (SMARTCATALOG)
Part # 202171
BDI # 27303674
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X26 CR DR HE35 3/8 HBG LAG;202174
Description
10X26 CR DR HE35 3/8 HBG LAG ; 202174, DRUM PULLEY (SMARTCATALOG)
Part # 202174
BDI # 27303675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X51 CR DR HE30 3/8 HBG LAG;202180
Description
10X51 CR DR HE30 3/8 HBG LAG ; 202180, DRUM PULLEY (SMARTCATALOG)
Part # 202180
BDI # 27303677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
6.625 X 58 ST DR XT25 CONVEYOR;225934
Description
6.625 X 58 ST DR XT25 CONVEYOR ; 225934, DRUM PULLEY (SMARTCATALOG)
Part # 225934
BDI # 27316642
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
168.275
Pulley Diameter - Inch:
6.625
Face Type:
Straight Face
Face Width - Millimeter:
1473.2
Face Width - Inch:
58
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
10X26 ST DR XT35 1/2 PLAIN LAG;290175
Description
10X26 ST DR XT35 1/2 PLAIN LAG ; 290175, DRUM PULLEY (SMARTCATALOG)
Part # 290175
BDI # 27295563
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed