12R416-R 7FT L MTO
Description
12R416-R 7FT L MTO CONVEYOR SCREW
Part # 12R416-R 7FT L MTO
BDI # 23300485
Features
Length - Feet:
7
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
14S616-R-AR 11FT-9IN MTO
Description
14S616-R-AR 11FT-9IN MTO CONVEYOR SCREW ; W/AR225 Q#0316042-14
Part # 14S616-R-AR 11FT-9IN MTO
BDI # 23669444
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10SF312-R
Description
10SF312-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Part # 10SF312-R
BDI # 614041
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
11.833
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12S616-R 141.4IN X 12IN MTO
Description
12S616-R 141.4IN X 12IN MTO SCREW ; 12IN DIA 141.4IN OAL
Part # 12S616-R 141.4IN X 12IN MTO
BDI # 23973414
Features
Length - Feet:
12.783
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional