CE3BB-P

COMPARE

CE3BB-P

Description
CE3BB-P CONVEYOR END SHAFT ; 1.5" DIA X 9" L STEEL

MARTIN SPROCKET & GR

Part # CE3BB-P

BDI # 605465

Features

Size: 1.5 IN Dia X 9 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE3BB-P-H

COMPARE

CE3BB-P-H

Description
CE3BB-P-H CONVEYOR END SHAFT ; 1 1/2" X 9" HARDENED

MARTIN SPROCKET & GR

Part # CE3BB-P-H

BDI # 605466

Features

Size: 1.5 IN Dia X 9 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY