HE25 X 2-3/16-KW
Description
HE25 X 2-3/16-KW SHAFT BUSHING ; 2.188" BORE 1.8" LTB 4.63" FLANGE OD
Part # HE25 X 2-3/16-KW
BDI # 266428
Features
Size:
2.188 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE25 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing