8MX-33S-36
Description
8MX-33S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 8MX-33S-36
BDI # 1117396
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
14MX-33S-37
Description
14MX-33S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-33S-37
BDI # 1094906
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
14MX-33S-68
Description
14MX-33S-68 SYNCHRONOUS PULLEY ; 14MM P 33T 68MM W BORE FOR BUSHING
Part # 14MX-33S-68
BDI # 1094907
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
F33-14MGT-40-SK
Description
F33-14MGT-40-SK SYNCHRONOUS PULLEY ; 33GROVES 14MM P 40MM W
Part # F33-14MGT-40-SK
BDI # 1124174
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
F14M-33S-20
Description
F14M-33S-20 SYNCHRONOUS PULLEY ; 14MM P 33GROVES
Part # F14M-33S-20
BDI # 1124144
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed